
Women's Waterproof Hiker Boot, 11 Leather, 5 in H, Brown
Mfr # GB00558 M 110
Zoro # G908467001
product price: $155.00
/pr
Free Shipping & Returns
Key Features
Size
11
Color
Brown
Upper Material
Leather
Waterproof
Yes
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00558 M 110
Zoro #
G908467001
UPC #
193715378431
Country of Origin
China
Dimensions
Size
11
Height
5 in
Details
Item
Waterproof Hiker Boot
Color
Brown
Upper Material
Leather
Waterproof
Yes
Insulated
No
Gender
Women's
Description
The Georgia Boot Eagle Trail womens hiker boot is great for rugged casual wear or light industrial work environments. The 5-inch full-grain leather upper has combination hardware and a padded tongue and collar.The interior of this lightweight waterproof hiker boot is equipped with a waterproof membrane and lined in a high-performance mesh material. The removable insole is made from polyurethane foam that provides both responsive cushioning and shock absorption with each step.Below the insole is a fiberglass shank for added stability and a dual-density EVA and Carbo-Tec rubber outsole with a multi-directional tread pattern. This plain toe hiker also meets ASTM F2892 standards for resisting electrical hazards. Go from work to trail, or trail to work, in the Georgia Eagle Trail womens hiker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.