Women's Wellington Boot, 8 1/2, Alloy Toe, 10 in H, Dark Brown, GB00557

  • Mfr # GB00557

  • Zoro # G006877016


product price:  $175.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Dark Brown
Width
M
Style Number
GB00557
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00557
Zoro #
G006877016
UPC #
193715379155
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
10 in
Boot Height
10 in
Heel Height
1 in
Overall Height
10 in
Size (PRINT)
8 1/2

Details

Item
Wellington Boot
Toe Type
Alloy
Gender
Women's
Color
Dark Brown
Style Number
GB00557
Upper Boot Material
All Leather
Waterproof
Yes
Insole Material
Foam, Polyurethane
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Footwear Construction Type
Cement
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Completely Non Metallic
No
Laces Color
None
Waterproof Type
Waterproof Bootie
Removable Insole
Yes
Liner Material
Mesh
Non-Marking Upper
Yes
Closure Type
Pull On
Metatarsal Guard Style
None
Midsole Material
EVA
Footwear Sole Pattern
Lug
Shank Material
Fiberglass
Conductive
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Heat Resistant
Yes
Footwear Shank Type
Fiberglass
Insulation Type
None
Toe Shape
Round
Upper Color
Brown
Non Metallic Upper
Yes
Insole System
Removable
Footwear Style
Wellington Boot
Static Dissipative
No
Chemical Resisting Sole
Yes
Footwear Shank
Yes
Upper Material
Leather
Heel Style
Defined Heel
Metatarsal Guard
No
Standards
ASTM F2892
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Slip-Resistance Rating (SATRA Test Values)
No
Footwear Construction
Cemented
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Alloy
Closure
Pull On
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.3
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
Slip-Resistance Value - Mark II - Dry
0.82
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Wellington Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.