Women's Wellington Boot, 8, Alloy Toe, 10 in H, Dark Brown, GB00557

  • Mfr # GB00557

  • Zoro # G006877030


product price:  $175.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Dark Brown
Width
M
Style Number
GB00557
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00557
Zoro #
G006877030
UPC #
193715379148
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
10 in
Heel Height
1 in
Boot Height
10 in
Size (PRINT)
8
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Alloy
Gender
Women's
Color
Dark Brown
Style Number
GB00557
Upper Boot Material
All Leather
Waterproof
Yes
Completely Non Metallic
No
Predominant Footwear Color
Brown
Footwear Shank Type
Fiberglass
Shank Material
Fiberglass
Non-Marking Upper
Yes
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Liner Material
Mesh
Metatarsal Guard
No
Footwear Style
Wellington Boot
Insole Material
Foam, Polyurethane
Toe Shape
Round
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Footwear Construction Type
Cement
Footwear Shank
Yes
Midsole Material
EVA
Footwear Sole Pattern
Lug
CSA Footwear Standard
Not Specified
Closure Type
Pull On
Slip-Resistance Rating (SATRA Test Values)
No
Outsole Material
Rubber
Upper Material
Leather
Conductive
No
Non-Marking Sole
Yes
Insulation Type
None
Laces Color
None
Standards
ASTM F2892
Heel Style
Defined Heel
Insulated
No
Upper Color
Brown
Insole System
Removable
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Waterproof Type
Waterproof Bootie
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Heat Resistant
Yes
Footwear Closure Type
Pull On
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Women's
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Dry
0.82
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
Foam, Polyurethane
Toe Cap Material
Alloy
Midsole Material (PRINT)
EVA
Closure
Pull On
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Style Family
Wellington Boot
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.3
Heel Definition
Flat Heel
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.