Shop GEORGIA BOOT
See all product information
Create Account
Work Boot, Sz 11, Brown, PR
- Mfr # GB00713 M 110
- Zoro # G622433306
product price:Â
$
180.00
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Outsole Technology
Flex Grooves
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Footwear Style
Mid-Cut Work Boot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 11
- Heel Height
- 1 1/4 in
- Overall Height
- 6 in
- Width
- D
Description
Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Style Number GB00713, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.