Zoro Homepage
This item is Discontinued.
Georgia Boot Work Boots, Mens, Brown, Size 14 G7113-140W

Work Boots, Mens, Brown, Size 14 (Discontinued)

  • Mfr # G7113-140W
  • Zoro # G6383081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7113-140W
Zoro #
G6383081
UPC #
885192018329
Country of Origin
Dominican Republic

Dimensions

Size
14
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number G7113, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.