Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbo-Tec FLX, Men's Work Boot, 11.5 M, Leather, 6 in Height, Brown

  • Mfr # GB00700

  • Zoro # G815702073


product price: $150.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain Toe
Height
6 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00700
Zoro #
G815702073
UPC #
193715617288
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
6 in

Details

Item
Work Boot
Color
Brown
Toe Type
Plain Toe
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
Carbo-Tec FLX
Footwear Construction Type
Cement
Style Number
GB00700
Outsole Material
EVA/Rubber

Description

A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo-Tec FLX waterproof chelsea is our newest 6" square toe western work boot featuring our ultra-comfortable AMP advanced memory polyurethane insole. This full-grain leather brown boot is equipped with nylon pull loops and twin gore panels for easy on and off. Inside, you will find a high performance mesh lining and the Georgia Waterproof System. Our waterproofing is sure to defend against water coming into your boot when working in wet conditions. The EVA midsole, the double-wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Bond Welt Construction. Our Carbo-Tec outsole is not only oil and slip-resistant but possesses great abrasion, chemical and heat resistant properties as well. This boot meets ASTM 2892 electrical hazard standards for soft-toe footwear.


  • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • Non-metallic
  • High performance mesh lining
  • AMP (Advanced Memory Polyurethane) insole
  • ASTM F2892 electrical hazard standard
  • Extra wide platform TPU Shovel Shank XL
  • 6 Inches in height

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.