Carbo-Tec FLX, Men's Work Boot, 7.5 M, Leather, 11 in Height, Brown Tan

  • Mfr # GB00711

  • Zoro # G115703329


product price: $205.00
/pr
Free Shipping & Returns

Key Features

Color
Brown Tan
Toe Type
Alloy Toe
Height
11 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00711
Zoro #
G115703329
UPC #
193715639969
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Height
11 in

Details

Item
Work Boot
Color
Brown Tan
Toe Type
Alloy Toe
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
Carbo-Tec FLX
Footwear Construction Type
Cement
Style Number
GB00711
Outsole Material
EVA/Rubber

Description

Work hard and stay cool in the Georgia Boot Carbo-Tec FLX alloy toe pull on work boot, featuring Breeze Mesh and InsulKul. Built for both durability and comfort, this 11" square-toe work boot is crafted from premium full-grain leather, with a Breeze Mesh ventilated upper that promotes breathability and keeps your feet cool. The ultra-comfortable AMP Advanced Memory Polyurethane insole is enhanced with InsulKul, a cutting-edge material that regulates temperature by keeping your feet cool when it's hot and warm when it's cold. The outsole is a dual-density EVA and Carbo-Tec rubber with excellent abrasion, chemical, heat, and slip resistance. The alloy toe cap on this lightweight work boot is ergonomically designed to give your toes a better range of motion. This boot meets ASTM F2413 classification. Designed for comfort and performance, the Georgia Boot Carbo-Tec FLX ensures that you stay cool and supported throughout your workday.


  • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • 11 Inches in height
  • Extra wide platform TPU Shovel Shank XL
  • High performance mesh lining
  • Bond welt construction
  • Full-grain leather upper
  • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.