Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core 37, Men's Work Boot, 9 M, Leather, 11 in Height, Brown Rust

  • Mfr # GB00693

  • Zoro # G815701823


product price: $165.00
/pr
Free Shipping & Returns

Key Features

Color
Brown Rust
Toe Type
Plain Toe
Height
11 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00693
Zoro #
G815701823
UPC #
193715631727
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
11 in

Details

Item
Work Boot
Color
Brown Rust
Toe Type
Plain Toe
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
Core 37
Style Number
GB00693
Footwear Construction Type
Cement
Outsole Material
EVA/Rubber

Description

Hardworking, dependable boots at a giant value; it's what we've done since 1937. The Georgia Boot Core 37 Western waterproof pull-on work boot will keep your feet comfortable for long hours, on and off the job site. This brown boot features full-grain leather and is made with a bond welt construction. The interior features our ultra-comfortable AMP Advanced Memory Polyurethane insole for maximum cushioning and shock absorption. The Georgia Waterproof System will keep feet dry in the wettest conditions. The foundation of this 11" boot starts with a fiberglass shank for added support and durability, followed by a heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber Outsole. This boot meets ASTM F2892 electrical hazard standards for soft-toe work boots.


  • Fiberglass shank
  • AMP (Advanced Memory Polyurethane) insole
  • High performance mesh lining
  • Bond welt construction
  • Non-metallic
  • ASTM F2892 electrical hazard standard
  • Heat, chemical, abrasion, and slip-resisting dual-density polyurethane and Carbo-Tec Rubber outsole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.