Zoro Homepage

Core 37, Men's Work Boot, 9 W, 6 in Height, Barracuda Gold

  • Mfr # GB00694

  • Zoro # G815702943


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Color
Barracuda Gold
Toe Type
Plain Toe
Height
6 in
Waterproof
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00694
Zoro #
G815702943
UPC #
193715630454
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
6 in

Details

Item
Work Boot
Color
Barracuda Gold
Toe Type
Plain Toe
Waterproof
Yes
Gender
Men's
Series
Core 37
Outsole Material
Polyurethane
Footwear Construction Type
Cement
Style Number
GB00694

Description

The Core 37 Wedge provides comfort and function at an unbeatable value. This chelsea wedge is crafted in durable full-grain brown leather that will withstand the demands of your day. Designed with your comfort in mind, this boot features our AMP Advanced Memory Polyurethane insole, a favorite among professionals and enthusiasts for its unmatched comfort. It is also equipped with the Georgia Waterproof System, which is sure to keep your feet dry when working in wet conditions. Built for safety, the steel shank provides added support, while the dual-density polyurethane outsole offers superior traction on oil, chemical, and slippery surfaces. This boot also meets ASTM F2892 electrical hazard standards for soft-toe work boots. Experience comfort, durability, and safety in one unbeatable boot with the Core 37 Wedge.


  • Oil, chemical, and slip-resistant dual-density polyurethane outsole
  • Bond welt construction
  • High performance mesh lining
  • Non-metallic
  • ASTM F2892 electrical hazard standard
  • AMP (Advanced Memory Polyurethane) insole
  • Fiberglass shank

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.