DuraBlend Edge, Men's 10 in Alloy Toe Toe Work Boot, Brown, 9.5, W, GB00664
- Mfr # GB00664
- Zoro # G615703362
Key Features
Specifications
Product Information
- MFR #
- GB00664
- Zoro #
- G615703362
- UPC #
- 193715568672
- Country of Origin
- China
Dimensions
- Size
- 9.5
- Footwear Width
- W
- Height
- 10 in
Details
- Item
- Work Boot
- Toe Type
- Alloy Toe
- Gender
- Men's
- Color
- Brown
- Style Number
- GB00664
- Series
- DuraBlend Edge
- Waterproof
- Yes
- Outsole Material
- EVA/Rubber
- Footwear Construction Type
- Cement
Description
Take the edge off your workday with the Georgia Boot DuraBlend Edge waterproof work boot. Engineered for comfort and performance, this full-grain leather boot features the ultra-comfortable AMP Advanced Memory Polyurethane Insole and a DuraBlend Midsole for excellent rebound and responsive comfort. This 10-inch brown pull-on boot is made with a cement construction and is equipped with a fiberglass shank for added support. The outsole is dual-density EVA and Carbo-Tec rubber, which has excellent heat, chemical, abrasion, and slip-resisting qualities. The alloy toe cap on this lightweight work boot is ergonomically designed to give your toes a better range of motion. This boot meets ASTM F2413 classification. The Georgia Boot DuraBlend Edge is sure to withstand the demands of your work and ensure all-day comfort.
- Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- Fiberglass shank
- Cement construction
- Grip panels for easy pull on
- Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
- Alloy safety toe for lightweight protection
- AMP (Advanced Memory Polyurethane) insole
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.