DuraBlend Sport, Men's 6 in Nano Composite Toe Toe Hiker Boot, Brown, 8, W, GB00641
Mfr # GB00641
Zoro # G015701777
Key Features
Specifications
Product Information
- MFR #
- GB00641
- Zoro #
- G015701777
- UPC #
- 193715548520
- Country of Origin
- Hong Kong
Dimensions
- Size
- 8
- Footwear Width
- W
- Height
- 6 in
Details
- Item
- Hiker Boot
- Toe Type
- Nano Composite Toe
- Gender
- Men's
- Color
- Brown
- Style Number
- GB00641
- Series
- DuraBlend Sport
- Waterproof
- Yes
- Outsole Material
- EVA/Rubber
- Footwear Construction Type
- Cement
Description
The Georgia Boot DuraBlend Sport composite toe waterproof work hiker will keep your feet protected and supported without weighing you down. The upper on this 6-inch lightweight boot is crafted from premium full-grain leather in a dark brown color with grey laces to accent. The interior of this composite toe work boot is lined with a high performance mesh material and is equipped with the Georgia Waterproof System. The AMP X-Lite removable polyurethane insole provides responsive cushioning and shock absorption with each step. The foundation of this brown 6-inch work boot includes a fiberglass shank, an abrasion-resistant DuraBlend midsole, and a heat, chemical, abrasion, and slip-resistant Carbo-Tec Rubber outsole. This boot meets ASTM F2413 standards for impact and compression with a composite safety toe and electrical hazard standards.
- Abrasion-resistant DuraBlend midsole
- Removable AMP X-Lite memory foam insole
- Nano Composite Safety Toe
- Combination eyelet/hook hardware
- Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- Cement construction
- Weight: 3.1 pounds per pair for a size 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.