DuraBlend Sport, Men's 6 in Nano Composite Toe Toe Hiker Boot, Brown, 9, M, GB00641

  • Mfr # GB00641

  • Zoro # G815702035


product price:  $175.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite Toe
Gender
Men's
Color
Brown
Style Number
GB00641
Series
DuraBlend Sport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00641
Zoro #
G815702035
UPC #
193715548438
Country of Origin
Hong Kong

Dimensions

Size
9
Footwear Width
M
Height
6 in

Details

Item
Hiker Boot
Toe Type
Nano Composite Toe
Gender
Men's
Color
Brown
Style Number
GB00641
Series
DuraBlend Sport
Waterproof
Yes
Outsole Material
EVA/Rubber
Footwear Construction Type
Cement

Description

The Georgia Boot DuraBlend Sport composite toe waterproof work hiker will keep your feet protected and supported without weighing you down. The upper on this 6-inch lightweight boot is crafted from premium full-grain leather in a dark brown color with grey laces to accent. The interior of this composite toe work boot is lined with a high performance mesh material and is equipped with the Georgia Waterproof System. The AMP X-Lite removable polyurethane insole provides responsive cushioning and shock absorption with each step. The foundation of this brown 6-inch work boot includes a fiberglass shank, an abrasion-resistant DuraBlend midsole, and a heat, chemical, abrasion, and slip-resistant Carbo-Tec Rubber outsole. This boot meets ASTM F2413 standards for impact and compression with a composite safety toe and electrical hazard standards.


  • Abrasion-resistant DuraBlend midsole
  • Removable AMP X-Lite memory foam insole
  • Nano Composite Safety Toe
  • Combination eyelet/hook hardware
  • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • Cement construction
  • Weight: 3.1 pounds per pair for a size 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.