LTX Low Heel Logger, Men's 11 in Nano Composite Toe Toe Work Boot, Brown, 14, W, GB00681

  • Mfr # GB00681

  • Zoro # G315703914


product price:  $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite Toe
Gender
Men's
Color
Brown
Style Number
GB00681
Series
LTX Low Heel Logger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00681
Zoro #
G315703914
UPC #
193715589349
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
11 in

Details

Item
Work Boot
Toe Type
Nano Composite Toe
Gender
Men's
Color
Brown
Style Number
GB00681
Series
LTX Low Heel Logger
Waterproof
Yes
Outsole Material
EVA/Rubber
Footwear Construction Type
Welted
Upper Material
Leather

Description

Your feet will be nice and warm in the Georgia Boot LTX insulated low-heel logger. This insulated work boot features 400 grams of insulation for those chilly workdays. The LTX Logger features a composite toe and the Georgia Waterproof System. The upper on this Goodyear welt constructed boot is made from full-grain leather with a high-abrasion textile upper. This brown boot features our Stretch Gusset Technology, AMP LT comfort insole, and a 5-ribbed steel shank that provides double the width and support of a traditional steel shank. Even with all those comfort features, this boot is 25% lighter than our standard loggers, providing all-day comfort and maximum protection. The outsole on this rugged 9-inch logger is made of dual-density EVA and carbo-tec rubber that is heat, chemical, abrasion, and slip-resistant. This boot has been tested and meets ASTM F2413 classification.


  • Removable brush guard kiltie
  • Combination eyelet/hook hardware
  • 9 Inches in height
  • Goodyear welt construction
  • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • Nano Composite Safety Toe
  • 400 Grams of insulation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.