LTX Low Heel Logger, Men's 9 in Nano Composite Toe Toe Work Boot, Brown, 8.5, M, GB00681

  • Mfr # GB00681

  • Zoro # G315703280


product price:  $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite Toe
Gender
Men's
Color
Brown
Style Number
GB00681
Series
LTX Low Heel Logger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00681
Zoro #
G315703280
UPC #
193715589141
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M
Height
9 in

Details

Item
Work Boot
Toe Type
Nano Composite Toe
Gender
Men's
Color
Brown
Style Number
GB00681
Series
LTX Low Heel Logger
Waterproof
Yes
Upper Material
Leather
Footwear Construction Type
Welted
Outsole Material
EVA/Rubber

Description

Your feet will be nice and warm in the Georgia Boot LTX insulated low-heel logger. This insulated work boot features 400 grams of insulation for those chilly workdays. The LTX Logger features a composite toe and the Georgia Waterproof System. The upper on this Goodyear welt constructed boot is made from full-grain leather with a high-abrasion textile upper. This brown boot features our Stretch Gusset Technology, AMP LT comfort insole, and a 5-ribbed steel shank that provides double the width and support of a traditional steel shank. Even with all those comfort features, this boot is 25% lighter than our standard loggers, providing all-day comfort and maximum protection. The outsole on this rugged 9-inch logger is made of dual-density EVA and carbo-tec rubber that is heat, chemical, abrasion, and slip-resistant. This boot has been tested and meets ASTM F2413 classification.


  • Removable brush guard kiltie
  • Combination eyelet/hook hardware
  • 9 Inches in height
  • Goodyear welt construction
  • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • Nano Composite Safety Toe
  • 400 Grams of insulation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.