Zoro Homepage

Men's Hiker Boot, 10.5 M, 6 in H, Brown

  • Mfr # GB00642

  • Zoro # G815702264


product price: $170.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Outsole Material
EVA/Rubber
Waterproof
Yes
Height
6 in
Toe Type
Plain Toe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00642
Zoro #
G815702264
UPC #
193715548940
Country of Origin
Hong Kong

Dimensions

Size
10.5
Width
M
Height
6 in

Details

Item
Hiker Boot
Color
Brown
Outsole Material
EVA/Rubber
Waterproof
Yes
Toe Type
Plain Toe
Gender
Men's

Description

The Georgia Boot DuraBlend Sport waterproof work hiker will keep your feet protected and supported without weighing you down. The upper on this lightweight boot is crafted from premium full-grain leather in a light-brown color with green laces to accent. The interior of this lace-up work boot is lined with a high-performance mesh material and is equipped with the Georgia Waterproof System. The AMP X-Lite removable polyurethane insole provides responsive cushioning and shock absorption with each step. The foundation of this 6-inch round-toe work boot includes a fiberglass shank, an abrasion-resistant DuraBlend midsole, and a heat, chemical, abrasion, and slip-resistant Carbo-Tec Rubber outsole. This boot meets ASTM F2892 electrical hazard standards for soft toe footwear.


  • Combination eyelet/hook hardware
  • Removable AMP X-Lite memory foam insole
  • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • Cement construction
  • Fiberglass shank
  • 6 Inches in height
  • Weight: 2.8 pounds per pair for a size 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.