Men's Slip On Shoe, 12 M, Leather, 5 in H, Soggy Brown

  • Mfr # GB00708

  • Zoro # G315702979


product price: $105.00
/pr
Free Shipping & Returns

Key Features

Color
Soggy Brown
Upper Material
Leather
Outsole Material
EVA
Waterproof
No
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00708
Zoro #
G315702979
UPC #
193715621902
Country of Origin
China

Dimensions

Size
12
Width
M
Height
5 in

Details

Item
Slip On Shoe
Color
Soggy Brown
Upper Material
Leather
Outsole Material
EVA
Waterproof
No
Toe Type
Plain Toe
Gender
Men's

Description

These Romeos aren't "sort of" light; they're SuperLyte. The Georgia Boot Romeo SuperLyte is crafted in full-grain soggy brown leather and built upon a slip-resisting EVA and Rubber blended outsole with a genuine sidewall stitch detail and Cement Construction. The 3D knitted gore detail will allow you to easily slip into the comfort of the AMP X-Lite insole. The Romeo SuperLyte is up to 40% lighter than other romeos. If you love the Georgia Giant Romeo, add the Romeo SuperLyte to your collection for light-duty and everyday casual wear. This brown romeo meets ASTM F2892 electrical hazard standards for soft-toe work boots.


  • 5 Inches in height
  • Slip-resisting EVA/Rubber blended outsole with genuine sidewall stitch
  • Full-grain leather upper
  • Nylon Pull Tab
  • Removable AMP X-Lite memory foam insole
  • Moisture-wicking mesh lining
  • Cement construction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.