Men's Work Boot, 10 M, Steel Toe Toe, 10 in H, Barracuda Gold, GB00696

  • Mfr # GB00696

  • Zoro # G115703961


product price:  $170.00
/pr
Free Shipping & Returns

Key Features

Color
Barracuda Gold
Gender
Men's
Waterproof
Yes
Style Number
GB00696
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00696
Zoro #
G115703961
UPC #
193715629823
Country of Origin
China

Dimensions

Size
10
Width
M
Height
10 in
Footwear Width
M

Details

Item
Work Boot
Color
Barracuda Gold
Gender
Men's
Waterproof
Yes
Style Number
GB00696
Toe Type
Steel Toe
Outsole Material
Polyurethane
Footwear Construction Type
Cement

Description

The Core 37 Wedge provides comfort and function at an unbeatable value. This 10-inch pull-on barracuda wedge is crafted in durable full-grain brown leather that will withstand the demands of your day. Designed with your comfort in mind, this boot has our ultra-comfortable AMP Advanced Memory Polyurethane insole, a favorite among professionals and enthusiasts for its unmatched comfort. Built for safety, the fiberglass shank provides added support, while the dual-density polyurethane outsole offers superior traction on oil, chemical, and slippery surfaces. The steel toe cap is Ergo Fit, which allows for a better range of motion by matching the shape of your foot without compromising the protection required by ASTM 2413 for protective toe footwear. Experience comfort, durability, and safety in one unbeatable boot with the Core 37 Wedge.


  • Bond welt construction
  • 10 Inches in height
  • ASTM F2413 protective toe classification
  • High performance mesh lining
  • Fiberglass shank
  • AMP (Advanced Memory Polyurethane) insole
  • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.