Men's Work Boot, 11 W, Steel Toe Toe, 6 in H, Brown, GB00697
- Mfr # GB00697
- Zoro # G915701679
Key Features
Specifications
Product Information
- MFR #
- GB00697
- Zoro #
- G915701679
- UPC #
- 193715629717
- Country of Origin
- China
Dimensions
- Size
- 11
- Width
- W
- Height
- 6 in
- Footwear Width
- W
Details
- Item
- Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- No
- Style Number
- GB00697
- Toe Type
- Steel Toe
- Outsole Material
- Polyurethane
- Footwear Construction Type
- Cement
Description
The Core 37 Wedge provides comfort and function at an unbeatable value. This 6-inch moc-toe wedge is crafted in durable full-grain brown leather that will withstand the demands of your day. It is built with a cement construction and features antique brass hardware. Designed with your comfort in mind, this boot features our cutting-edge AMP Advanced Memory Polyurethane insole, a favorite among professionals and enthusiasts for its unmatched comfort. Built for safety, the fiberglass shank provides added support, while the dual-density polyurethane outsole offers superior traction on oil, chemical, and slippery surfaces. The steel toe cap is Ergo Fit, which allows for a better range of motion by matching the shape of your foot without compromising the protection required by ASTM 2413 for protective toe footwear. Experience comfort, durability, and safety in one unbeatable boot with the Core 37 Wedge.
- High performance mesh lining
- Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
- 6 Inches in height
- AMP (Advanced Memory Polyurethane) insole
- Oil, chemical, and slip-resistant dual-density polyurethane outsole
- Bond welt construction
- ASTM F2413 protective toe classification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.