Men's Work Boot, 11.5 W, Steel Toe Toe, 10 in H, Brown, GB00639

  • Mfr # GB00639

  • Zoro # G115702209


product price:  $160.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00639
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00639
Zoro #
G115702209
UPC #
193715540678
Country of Origin
China

Dimensions

Size
11.5
Width
W
Height
10 in
Footwear Width
W

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00639
Toe Type
Steel Toe
Outsole Material
Rubber
Footwear Construction Type
Cement

Description

Hardworking, dependable boots at a giant value; it's what we've done since 1937. The Georgia Boot Core 37 steel toe waterproof pull-on work boot will keep your feet comfortable for long hours, on and off the job site. The upper on this 10 inch brown boot is crafted in full-grain leather with a 900D nylon shaft. This pull-on is built with a cement construction and has leather pull straps for easy on and off. The steel toe cap is ERGO-Fit, which means it's designed to allow for a better range of motion by matching the shape of your foot without compromising the protection required by ASTM 2413 for protective toe footwear. The interior features our ultra-comfortable AMP Advanced Memory Polyurethane insole for maximum cushioning and shock absorption and the Georgia Waterproof System to keep feet dry in the wettest conditions. The foundation of this work boot starts with a steel shank for added support and durability, followed by a heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber Outsole.


  • High performance mesh lining
  • Cement construction
  • AMP (Advanced Memory Polyurethane) insole
  • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • 10 Inches in height
  • Heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber outsole
  • Steel shank

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.