Men's Work Boot, 11.5 W, Steel Toe Toe, 6 in H, Brown, GB00636
- Mfr # GB00636
- Zoro # G115704395
Key Features
Specifications
Details
- MFR #
- GB00636
- Zoro #
- G115704395
- UPC #
- 193715541453
- Country of Origin
- China
- Item
- Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00636
- Toe Type
- Steel Toe
- Outsole Material
- Rubber
- Footwear Construction Type
- Cement
Dimensions
- Size
- 11.5
- Width
- W
- Height
- 6 in
- Footwear Width
- W
Description
Hardworking, dependable boots at a giant value; it's what we've done since 1937. The Georgia Boot Core 37 steel toe waterproof work boot will keep your feet comfortable for long hours, on and off the job. The upper on this 6 inch lace-up is crafted in full-grain leather with a textile detail. This brown boot is made with a cement construction and features antique brass hardware. The steel toe cap is ERGO-Fit, which means it's designed to allow for a better range of motion by matching the shape of your foot without compromising the protection required by ASTM 2413 for protective toe footwear. The interior of this boot has our ultra-comfortable AMP Advanced Memory Polyurethane insole for maximum cushioning and shock absorption and the Georgia Waterproof System to keep feet dry in the wettest conditions. The foundation of this work boot starts with a steel shank for added support and durability, followed by a heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber Outsole.
- Cement construction
- 6 Inches in height
- AMP (Advanced Memory Polyurethane) insole
- High performance mesh lining
- Antiqued brass hardware
- Weight: 2.6 pounds per pair for a size 10
- Steel shank
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.