Men's Work Boot, 14 W, Steel Toe Toe, 11 in H, Brown, GB00692
- Mfr # GB00692
- Zoro # G915702089
Key Features
Specifications
Product Information
- MFR #
- GB00692
- Zoro #
- G915702089
- UPC #
- 193715632199
- Country of Origin
- China
Dimensions
- Size
- 14
- Width
- W
- Height
- 11 in
- Footwear Width
- W
Details
- Item
- Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00692
- Upper Material
- Leather
- Toe Type
- Steel Toe
- Outsole Material
- EVA/Rubber
- Footwear Construction Type
- Cement
Description
Hardworking, dependable boots at a giant value; it's what we've done since 1937. The Georgia Boot Core 37 Western steel toe waterproof pull-on work boot will keep your feet comfortable for long hours, on and off the job site. This brown boot features full-grain leather and is made with a bond welt construction. The interior features our ultra-comfortable AMP Advanced Memory Polyurethane insole for maximum cushioning and shock absorption. The Georgia Waterproof System will keep feet dry in the wettest conditions. The foundation of this 11" boot starts with a fiberglass shank for added support and durability, followed by a heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber Outsole. The ergo-fit steel toe cap is designed to match the contours of your foot for a better range of motion and meets ASTM 2413 impact and compression standards for protective toe footwear.
- 11 Inches in height
- Bond welt construction
- Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
- Fiberglass shank
- High performance mesh lining
- Heat, chemical, abrasion, and slip-resisting dual-density polyurethane and Carbo-Tec Rubber outsole
- AMP (Advanced Memory Polyurethane) insole
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.