Men's Work Boot, 7.5 M, Steel Toe Toe, 11 in H, Brown, GB00692

  • Mfr # GB00692

  • Zoro # G115701325


product price:  $170.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00692
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00692
Zoro #
G115701325
UPC #
193715631956
Country of Origin
China

Dimensions

Size
7.5
Width
M
Height
11 in
Footwear Width
M

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00692
Upper Material
Leather
Toe Type
Steel Toe
Outsole Material
EVA/Rubber
Footwear Construction Type
Cement

Description

Hardworking, dependable boots at a giant value; it's what we've done since 1937. The Georgia Boot Core 37 Western steel toe waterproof pull-on work boot will keep your feet comfortable for long hours, on and off the job site. This brown boot features full-grain leather and is made with a bond welt construction. The interior features our ultra-comfortable AMP Advanced Memory Polyurethane insole for maximum cushioning and shock absorption. The Georgia Waterproof System will keep feet dry in the wettest conditions. The foundation of this 11" boot starts with a fiberglass shank for added support and durability, followed by a heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber Outsole. The ergo-fit steel toe cap is designed to match the contours of your foot for a better range of motion and meets ASTM 2413 impact and compression standards for protective toe footwear.


  • 11 Inches in height
  • Bond welt construction
  • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • Fiberglass shank
  • High performance mesh lining
  • Heat, chemical, abrasion, and slip-resisting dual-density polyurethane and Carbo-Tec Rubber outsole
  • AMP (Advanced Memory Polyurethane) insole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.