Men's Work Boot, 7.5 W, Steel Toe Toe, 6 in H, Brown, GB00636

  • Mfr # GB00636

  • Zoro # G115704388


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00636
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00636
Zoro #
G115704388
UPC #
193715541378
Country of Origin
China

Dimensions

Size
7.5
Width
W
Height
6 in
Footwear Width
W

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00636
Toe Type
Steel Toe
Outsole Material
Rubber
Footwear Construction Type
Cement

Description

Hardworking, dependable boots at a giant value; it's what we've done since 1937. The Georgia Boot Core 37 steel toe waterproof work boot will keep your feet comfortable for long hours, on and off the job. The upper on this 6 inch lace-up is crafted in full-grain leather with a textile detail. This brown boot is made with a cement construction and features antique brass hardware. The steel toe cap is ERGO-Fit, which means it's designed to allow for a better range of motion by matching the shape of your foot without compromising the protection required by ASTM 2413 for protective toe footwear. The interior of this boot has our ultra-comfortable AMP Advanced Memory Polyurethane insole for maximum cushioning and shock absorption and the Georgia Waterproof System to keep feet dry in the wettest conditions. The foundation of this work boot starts with a steel shank for added support and durability, followed by a heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber Outsole.


  • Cement construction
  • 6 Inches in height
  • AMP (Advanced Memory Polyurethane) insole
  • High performance mesh lining
  • Antiqued brass hardware
  • Weight: 2.6 pounds per pair for a size 10
  • Steel shank

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.