Men's Work Boot, 9.5 W, Steel Toe Toe, 6 in H, Barracuda Gold, GB00695

  • Mfr # GB00695

  • Zoro # G115703299


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Color
Barracuda Gold
Gender
Men's
Waterproof
Yes
Style Number
GB00695
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB00695
Zoro #
G115703299
UPC #
193715630201
Country of Origin
China

Dimensions

Size
9.5
Width
W
Height
6 in
Footwear Width
W

Details

Item
Work Boot
Color
Barracuda Gold
Gender
Men's
Waterproof
Yes
Style Number
GB00695
Toe Type
Steel Toe
Outsole Material
Polyurethane
Footwear Construction Type
Cement

Description

The Core 37 Wedge provides comfort and function at an unbeatable value. This 6-inch barracuda wedge is crafted in durable full-grain brown leather that will withstand the demands of your day. It is built with a bond welt construction and features antique brass hardware. Designed with your comfort in mind, this boot has our AMP Advanced Memory Polyurethane insole, a favorite among professionals and enthusiasts for its unmatched comfort. Built for safety, the fiberglass shank provides added support, while the dual-density polyurethane outsole offers superior traction on oil, chemical, and slippery surfaces. The steel toe cap is Ergo Fit, which allows for a better range of motion by matching the shape of your foot without compromising the protection required by ASTM 2413 for protective toe footwear. Experience comfort, durability, and safety in one unbeatable boot with the Core 37 Wedge.


  • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • Fiberglass shank
  • High performance mesh lining
  • AMP (Advanced Memory Polyurethane) insole
  • 6 Inches in height
  • Oil, chemical, and slip-resistant dual-density polyurethane outsole
  • Bond welt construction

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.