Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, enMotionSeries , 1,200 mL, Foam, Fragrance Free, 2 PK

  • Mfr # 42818

  • Zoro # G7597479


product price: $77.85
/pk 2, $38.93/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Unscented
Hygiene Properties
Antimicrobial, Hypoallergenic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42818
Zoro #
G7597479
UPC #
10073310428182
Country of Origin
Mexico

Dimensions

Container Size
1,200 mL
Size
1200 ml
Refill Size
1200 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Hygiene Properties
Antimicrobial, Hypoallergenic
Hygiene Series
enMotion(R) Gen2
Requires Dispenser
Yes
Uses Dispenser
Mfr. No. 52057, 52058, 52060
Color
Clear
Hygiene Form
Foam
Green Certification or Other Recognition
Green Seal Certified; USGBA LEED; EPA Complaint for Recycled Fiber Content; Waste Reducing Product
Packaging Type
Cartridge
Formula
Conditioners, Moisturize
Standards
E2 Rating
Application
Hand Cleansing
Features
100% Recyclable Bottles Contain 25% Post-Consumer Content, Antimicrobial Formula helps Reduce Bacteria on Skin E2 Rated for use in Food Processing and Food Service, Compatible with enMotion(R) Gen2 Soap and Sanitizer Dispensers 52057, 52058, 52060, Easy to Maintain with High-Capacity Refills that Reduce Runout and are Designed for Easy One-Hand Loading, help Reduce Overall Waste with 100% Recyclable Refills that Dispense 99% of their Contents, Hygienic Refills are Sealed to help Reduce Risk of Cross Contamination, Rich Foaming Formula is Dye and Fragrance Free and Moisturizes as it Cleans
Refill Type
Bulk
Series
enMotion® 
Product Type
Hand Soap
Includes Grit
No
Manufacturer Dispenser Part Number
52057, 52058, 52060
Removes
Germs, Grease, Grime
NSF Rating
Not Rated

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series enMotion, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Hypoallergenic, Moisturizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 52057, 52058, 52060, Requires Dispenser Yes, Includes Not Applicable, Standards USDA, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grease, Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.