Hand Soap, Pacific Blue Ultra Series, 1,200 mL, Foam, Fragrance Free, Dye-Free, 4 PK
Mfr # 43714
Zoro # G6121580
product price: $51.39
/pk 4, $12.85/eaKey Features
Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Fragrance-Free
Hygiene Properties
Dye-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43714
Zoro #
G6121580
UPC #
10073310437146
Country of Origin
Multiple
Dimensions
Container Size
1,200 mL
Size
1200 ml
Refill Size
1200 ml
Overall Height
4.5
Overall Length
17.75
Overall Width
10.875
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Pacific Blue Ultra, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Dye-Free, Formula Cocamidopropyl Betaine, Glycerin, Sodium Laureth Sulfate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 53057, 53057P, 53058, 53060, Requires Dispenser Yes, Includes Not Applicable, Standards Green Seal Standard GS-41A, USDA, Application Hand Cleansing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.