Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Pacific Blue Ultra Series, 1,200 mL, Foam, Pacific Citrus, 4 PK

  • Mfr # 43715

  • Zoro # G6293799


product price: $54.99
/pk 4, $13.75/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Pacific Citrus
Hygiene Properties
Hypoallergenic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43715
Zoro #
G6293799
UPC #
10073310437153
Country of Origin
Multiple

Dimensions

Container Size
1,200 mL
Size
1200 ml
Refill Size
1200 ml
Overall Length
17.75
Overall Width
10.875
Overall Height
4.5

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Pacific Citrus
Hygiene Properties
Hypoallergenic
Hygiene Series
Pacific Blue Ultra(TM)
Requires Dispenser
Yes
Green Certification or Other Recognition
Green Seal(R) Certified, USDA Certified Biobased Product
Hygiene Form
Foam
Features
Hypoallergenic, Dermatologist Tested for Mildness and Skin Compatibility
Uses Dispenser
Mfr. No. 53057, 53058, 53060
Formula
Mild Conditioning
Packaging Type
Cartridge
Color
Clear
Standards
EPA
Application
Hand Cleansing
Refill Type
Bulk
Series
Pacific Blue Ultra
Weight
11.56
Manufacturer Dispenser Part Number
53057, 53057P, 53058, 53060
Removes
Germs, Grime
Product Type
Hand Soap
Includes Grit
No
NSF Rating
Not Rated

Description

Hand Soap, Color Orange, Form Foam, Product Type Hand Soap, Series Pacific Blue Ultra, Container Size 1,200 mL, Container Type Cartridge, Fragrance Pacific Citrus, Hygiene Properties Hypoallergenic, Formula Cocamidopropyl Betaine, Glycerin, Sodium Laureth Sulfate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 53057, 53057P, 53058, 53060, Requires Dispenser Yes, Includes Not Applicable, Standards Green Seal Standard GS-41A, USDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.