Hand Soap, Pacific Blue Ultra Series, 1,200 mL, Foam, Fragrance Free, Yellow, 3 PK
Mfr # 43716
Zoro # G5872461
product price: $64.99
/pk 3, $21.66/eaKey Features
Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Fragrance-Free
Hygiene Properties
Dye-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43716
Zoro #
G5872461
UPC #
10036500308619
Country of Origin
Mexico
Dimensions
Container Size
1,200 mL
Size
1200 ml
Refill Size
1200 mL
Overall Length
9.938
Overall Width
5.063
Overall Height
10.25
Description
Hand Soap, Color Yellow, Form Foam, Product Type Hand Soap, Series Pacific Blue Ultra, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Dye-Free, Hypoallergenic, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 53590, Requires Dispenser Yes, Includes Not Applicable, Standards USDA, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grainger Dispenser Part Number 460K88
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.