Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Pacific Blue Ultra Series , 1,200 mL, Foam, Citrus, Antimicrobial, 4 PK

  • Mfr # 43819

  • Zoro # G7369008


product price: $62.15
/pk 4, $15.54/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Pacific Citrus
Hygiene Properties
Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43819
Zoro #
G7369008
UPC #
10073310438198
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml
Refill Size
1200 mL
Overall Height
10.25
Overall Length
9.75
Overall Width
6.75

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Pacific Citrus
Hygiene Properties
Antimicrobial
Hygiene Series
Pacific Blue Ultra(TM)
Requires Dispenser
Yes
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Orange
Uses Dispenser
Mfr. No. 53057, 53058, 53060
Hygiene Form
Foam
Formula
Benzalkonium Chloride
Packaging Type
Cartridge
Standards
USDA
Application
Hand Cleansing
Features
100% Recyclable Bottles Contain 25% Post-Consumer Content, 99% of Product is Emptied before the Bottle Needs Replacing, pH Balanced
Series
Pacific Blue Ultra
Refill Type
Bulk
Weight
11.625
Includes Grit
No
Manufacturer Dispenser Part Number
53057, 53057P, 53058, 53060
Product Type
Hand Soap
NSF Rating
Not Rated
Removes
Germs

Description

Hand Soap, Color Orange, Form Foam, Product Type Hand Soap, Series Pacific Blue Ultra, Container Size 1,200 mL, Container Type Cartridge, Fragrance Citrus, Hygiene Properties Antimicrobial, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 53057, 53057P, 53058, 53060, Requires Dispenser Yes, Includes Not Applicable, Standards USDA, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.