Hand Soap, Pacific Blue Ultra Series , 1,200 mL, Foam, Fragrance Free, 3 PK
Mfr # 43822
Zoro # G5837909
product price: $82.29
/pk 3, $27.43/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Fragrance-Free
Hygiene Properties
Antimicrobial; Dye-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43822
Zoro #
G5837909
UPC #
10036500308626
Country of Origin
Mexico
Dimensions
Container Size
1,200 mL
Size
1200 ml
Refill Size
1200 mL
Overall Width
6.75
Overall Length
9.75
Overall Height
10.25
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Pacific Blue Ultra, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Dye-Free, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 53590, Requires Dispenser Yes, Includes Not Applicable, Standards USDA, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.