16-3/4"H x 13-1/4"W x 4"D, Recessed Paper Towel Collar
Mfr # 59459
Zoro # G8533399
product price:Â $67.99
/eaKey Features
Paper Towel Type
Recessed Roll
Dispenser Material
Stainless Steel
Color
Silver
Material
Metal
Category Type
Folded Paper Towel Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59459
Zoro #
G8533399
UPC #
073310594590
Country of Origin
United States
Dimensions
Size
16-3/4"H x 13-1/4"W x 4"D
Width
4 in
Dispenser Height
16 3/4 in
Length
13 1/4 in
Height
16 3/4 in
Details
Item
Recessed Paper Towel Collar
Paper Towel Type
Recessed Roll
Dispenser Material
Stainless Steel
Color
Silver
Material
Metal
Category Type
Folded Paper Towel Dispenser
For Use With
Mfr. No. 59466A
Dispenser Color
Silver
Compatible Mfg. Model Number
59466A
Description
Recessed Paper Towel Collar, enMotion(R), Compatible Grainger Part Number 2NY13, Compatible Mfg. Model Number 59466A, Mounting Type Wall Bracket, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.