Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, enMotion Series, 1,800 mL, Foam, Tranquil Aloe, Moisturizing, 2 PK

  • Mfr # 42718

  • Zoro # G1721951


product price: $71.75
/pk 2, $35.88/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,800 mL
Fragrance
Tranquil Aloe
Hygiene Properties
Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42718
Zoro #
G1721951
UPC #
10073310427185
Country of Origin
Mexico

Dimensions

Container Size
1,800 mL
Size
1800 ml
Refill Size
1800 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Tranquil Aloe
Hygiene Properties
Moisturizing
Hygiene Series
enMotion(R)
Requires Dispenser
Yes
Uses Dispenser
Mfr. No. 52065
Color
Green
Application
Commercial Bathrooms
Green Certification or Other Recognition
Green Seal Certified; USGBA LEED; Waste Reducing Product; EPA Compliant for Recycled Fiber Content
Packaging Type
Bottle
Formula
Conditioners, Moisturize
Hygiene Form
Foam
Green Environmental Attribute
Applicable to LEED Criteria
Standards
Green Seal Standard GS-41A
Features
100% Recyclable Bottles Contain 25% Post-Consumer Content, Compatible with enMotion(R) Automated Touchless Counter Mount Soap Dispenser 52065, Easy to Maintain with High-Capacity Refills that Reduce Runout and are Designed for Easy One-Hand Loading, Hygienic Foaming Hand Soap Refills are Sealed to help Reduce Risk of Cross Contamination, Rich Foaming Formula Moisturizes as it Cleans
Series
enMotion® 
NSF Rating
Not Rated
Manufacturer Dispenser Part Number
52065
Product Type
Hand Soap
Removes
Germs, Grease, Grime
Includes Grit
No

Description

Hand Soap, Color Green, Form Foam, Product Type Hand Soap, Series enMotion, Container Size 1,800 mL, Container Type Cartridge, Fragrance Tranquil Aloe, Hygiene Properties Moisturizing, Formula Aloe, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 52065, Requires Dispenser Yes, Includes Not Applicable, Standards Green Seal Standard GS-41A, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grease, Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.