Georgia-Pacific
9-1/2 gal Rectangular Trash Can, Silver, 17 1/4 in Dia, Stainless Steel
Mfr # 59471
Zoro # G2938101
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 9-1/2 gal
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 60 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 10 gal Rectangular Trash Can, Silver, 16 3/4 in Dia, Stainless Steel 59791
- GEORGIA-PACIFIC 5-1/2 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel 59753
- GEORGIA-PACIFIC 7 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel 59751
- GEORGIA-PACIFIC 10 gal Rectangular Trash Can, Silver, 17 1/4 in Dia, Stainless Steel 59491
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, Resin 1883615
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Sable, 26 in Dia, None, Polycarbonate Body/Polycarbonate And ABS Extrusion FG397000SBLE
- KESSEBOHMER Waste Lid Gray 2507917930
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Black, 20 1/4 in Dia, Swing, Plastic FG9P9000BLA
- RUBBERMAID COMMERCIAL 10 gal Round Brute 10-Gallon Vented Containers, White, Plastic RCP261000WHCT
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel HLS18DOT
- RUBBERMAID COMMERCIAL Round Vented Trash Can, Yellow, Plastic FG264360YEL
- Georgia-Pacific Trash Cans