Shop GEORGIA-PACIFIC
See all product information
Create Account
AdapterKit, Blk, Metal/Plastic, enMotion
- Mfr # 59779
- Zoro # G5366109
product price:Â
$
71.40
/ea
Key Features
For Use With
Mfr. No. 59762, 59766, 59798
Fits Brand
enMotion(R) Flex
Voltage
24 V AC/DC
Length
9 in
Width
8 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59779
- Zoro #
- G5366109
- UPC #
- 36500309381
- Country of Origin
- Viet Nam
Dimensions
- Length
- 9 in
- Width
- 8 7/8 in
- Height
- 2 1/8 in
- Fits Chest Size
- Energy Limited Circuit, Low Voltage, Plug-In
Details
- For Use With
- Mfr. No. 59762, 59766, 59798
- Fits Brand
- enMotion(R) Flex
- Item
- Adapter Kit
- Voltage
- 24 V AC/DC
- Includes
- NEMA Plug, Power Cord
- Product Series
- enMotion
- Color
- Black
- Features
- Energy Limited Circuit, Low Voltage, Plug-In
- Compatible Mfg. Model Number
- 59762, 59766, 59798
- Accessory Type
- Plug-In AC Adapter Kit
- Series
- enMotion®ÂÂ
- Material
- Metal, Plastic
- Shell Material
- Metal, Plastic
- Wire Color
- Black
Description
Adapter Kit, enMotion(R), Compatible Grainger Part Number 444A58, 444A59, 444A60, Compatible Mfg. Model Number 59762, 59766, 59798, Mounting Type Wall, Metal, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.