Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Freshener Dispenser, Cartridge Refill

  • Mfr # 53257A

  • Zoro # G4876142


product price: $18.59
/ea

Key Features

Dispenser Mounting
Wall
Coverage
200 sq ft
Dispenser Type
Continuous
Refill Type
Cartridge
Dispensing Method
Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53257A
Zoro #
G4876142
UPC #
10036500308053
Country of Origin
United States

Dimensions

Height
6 3/4 in
Width
4 1/8 in
Length
4 3/32 in
Depth
3 5/8 in
Overall Width
5.439
Overall Height
3.875
Overall Length
8.063
Battery Size
D

Details

Item
Air Freshener Dispenser
Dispenser Mounting
Wall
Coverage
200 sq ft
Dispenser Type
Continuous
Refill Type
Cartridge
Dispensing Method
Fan
Color
Black
Product Series
ActiveAire(R)
Includes
Battery
Scent Release Settings
Continuous
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Features
Fragrance Sold Separately
Sub-Category
Dispensers Only
Fragrance
Dispenser Only
Refill Life
30 day
Power Method
(1) D Battery
Dispenser Includes
Dispenser Only
Cleaner Form
Gel
Mounting Type
Wall
Item - Air Freshener Dispensers
Continuous Air Freshener Dispenser
For Use With
482804828148282000000000000000
Material
Plastic
Weight
1.14
Battery Chemistry
Alkaline
Basic Power Source
Battery
Includes Batteries
Yes
Compatible Mfg. Model Number
53256A, 53258A, 53287A
Air Freshener Form
Gel
Series
ActiveAire(R)

Description

Air Freshener Dispenser, Continuous, Black, Cleaner Chemical Product Grouping Air Freshener Dispenser, ActiveAire(R), Dispenser Mounting Wall, Refill Type Cartridge, Coverage 200 sq ft, Scent Release Settings Continuous, Dispensing Method Fan, Compatible Mfg. Model Number 53256A, 53258A, 53287A, Compatible Grainger Part Number 52WP44, 52WP45, 52WP46, 52WP47, 52WP48, 52WP49, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Battery, Includes Batteries Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.