Zoro Homepage

Air Freshener Refill, Citrus, PK12

  • Mfr # 48255

  • Zoro # G3963517


product price: $94.19
/pk 12, $7.85/ea
Free Shipping & Returns

Key Features

Refill Type
Cartridge
Product Series
ActiveAire(R)
Features
Easy Mess-Free Cartridge Replacement
Includes
(12) Cartridges
Item - Air Freshener Refills
Air Freshener Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48255
Zoro #
G3963517
UPC #
10073310482559
Country of Origin
Mexico

Dimensions

Height
3/4 in
Width
1 3/4 in
Cleaner Container Size
5 oz
Length
1 in
Overall Width
3.875
Overall Length
6.5
Overall Height
4
Container Size
5 oz

Details

Item
Air Freshener Refill
Fragrance
Citrus
Refill Type
Cartridge
Product Series
ActiveAire(R)
Features
Easy Mess-Free Cartridge Replacement
Includes
(12) Cartridges
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Form
Liquid
Color
Light Yellow
For Use With
ActiveAire(R) Automatic Freshener Dispensers Mfr. No. 56755, 56757, 56760, 56761, 56764, 56765, 56768, 56769
Refill Life
30 day
Standards
VOC Compliant
Cleaner Chemical Product Grouping
Air Freshener Refills
Coverage
200 cu ft
Cleaner Container Type
Cartridge
Weight
0.502
NSF Rating
Not Rated
Flash Point
Greater Than 200 Degrees F
Net Weight
0.026 oz
Compatible Mfg. Model Number
56764,56768,56769
Air Freshener Form
Gel
VOC Content
0%
Recommended Dilution
Ready to Use
Primary Chemical
None

Description

Air Freshener Refill, Gel, Fragrance Citrus, Cartridge, 5 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Light Yellow, Compatible Grainger Part Number 445V42,445V43,445V44, Compatible Mfg. Model Number 56764,56768,56769, VOC Content 0 Percent, Flash Point Greater Than 200 Degrees F, Length 1 in, Width 1 3/4 in, Height 3/4 in, Includes (12) Cartridges, Net Weight 0.026 oz, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.