Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 20 PK

  • Mfr # 16620

  • Zoro # G3622026


product price: $41.39
/pk 20, $2.07/ea

Key Features

Toilet Paper Type
Standard
Compatible Mfg. Model Number
Mfr. No. 59206, 57320
Material
Paper
Roll Length
4.05
Number of Sheets
400/Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16620
Zoro #
G3622026
UPC #
36500305055
Country of Origin
United States

Dimensions

Roll Length
4.05
Core Dia.
1-5/8 in
Roll Dia.
4 7/8 in
Sheet Size
4 in x 4.05 in
Overall Width
9
Overall Height
9.75
Overall Length
23.75
Sheet Width
4 in
Sheet Length
4 in

Details

Item
Toilet Paper
Toilet Paper Type
Standard
Compatible Mfg. Model Number
Mfr. No. 59206, 57320
Material
Paper
Number of Sheets
400/Roll
Color
White
Green Environmental Attribute
Meets or Exceeds EPA Comprehensive Procurement Guidelines
Uses Dispenser
Mfr. No. 59206, 57320
Ply
2
Series
Angel Soft Professional Series
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Weight
7.99
Features
Embossed design Individually wrapped to help ensure hygienic storage. EZ Access packaging, perforated panels make the carton easy to open and access.

Description

Angel Soft Professional Series(R), Toilet Paper Roll, 2 Ply, Sheet Size 4 in x 4 in, 400, Roll Length 150 ft, Roll Dia. 4 7/8 in, Universal, 4 in Sheet Width, 4 in Sheet Length, 1 5/8 in Core Dia., White, Compatible Grainger Part Number 1CF35, 2U254, 2U257, 36L522, Compatible Mfg. Model Number 57120, 57220/01, 57320, 57893, Standard Core, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.