Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE

  • Mfr # GPC59206

  • Zoro # G601859189


product price: $26.35
/ea

Key Features

Dispenser Product Grouping
Standard Bath Tissue
Dispenser Configuration
Pull Out
Roll Capacity
Double Roll
Color
Smoke
Capacity
2 x Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC59206
Zoro #
G601859189
UPC #
-
Country of Origin
Mexico

Dimensions

Width
13.6"
Height
8.6"
Depth
5.7"
Dispenser Width
2 in
Dispenser Height
2.75 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Standard Bath Tissue
Dispenser Configuration
Pull Out
Roll Capacity
Double Roll
Color
Smoke
Capacity
2 x Roll
Type
Tissue Dispenser
Toilet Roll Type
Standard

Description

Double-roll, covered bath tissue dispenser is designed to reduce maintenance time, minimize outages and reduce waste. It is ideal for high-traffic areas. Dispenser holds either two rolls of 1,000 sheet two-ply, or two rolls 1,800 sheets one-ply Georgia Pacific Micro-Twin Tissue. Both kinds of rolls can be up to 4" wide. Sliding gate mechanism helps ensure full utilization of the stub roll, eliminating stub-roll waste. Dispenser can be mounted vertically or horizontally.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.