Zoro Homepage

Big Fold Premium Bigfold Paper Towels, White, 12 PK

  • Mfr # GPC20887

  • Zoro # G101845828


product price: $82.45
/pk 12, $6.87/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Bigfold
Color
White
Product Series
Pacific Blue Ultra
Sheet Size
10.40" x 10.80"
Folded Width
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC20887
Zoro #
G101845828
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
10.40" x 10.80"
Folded Width
3.75"
Folded Length
10.40"
Sheet Length
10.80 in
Sheet Width
10.40 in

Details

Paper Towel Type
Bigfold
Item
Paper Towels
Color
White
Product Series
Pacific Blue Ultra
Container Type
Pack
Features
Absorbent
Number of Sheets
220
Ply
1

Description

Big Fold Premium towels fit into existing C-Fold and multifold dispensers (with no adapter required) to provide a premium, cost-saving, C-Fold substitute. Unique fold allows towel to be pulled without touching dispensers, reducing risk of cross-contamination. Each large, fully opened, absorbent towel is up to 50 percent larger than a C-Fold towel. 40 percent more Big Fold towels than C-Fold towels fit in a dispenser, requiring fewer refills. Folded size is 10-1/5" x 3-3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.