Cleaning Wipes, Dispenser Box, Wht, 4.5 lb
- Mfr # 29426
- Zoro # G4327845
product price:Â
$
87.75
/ea
Key Features
Material
Paper
Color
White
Sheet Size
12 in x 23 1/2 in
Container Type
Dispenser Box
Number of Sheets
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29426
- Zoro #
- G4327845
- UPC #
- 10073310294268
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Paper
- Color
- White
- Container Type
- Dispenser Box
- Number of Sheets
- 150
- Ply
- 1
- Lint Level
- Low Lint
- Series
- H700
- Wipe Type
- Foodservice Wipe
- Minimum Cleanroom Standards
- None
- Product Type
- Cleaning Wipes
- Wipe Construction
- Hydro-Entangled (HEF)
- Weight
- 4.5 lb
- Shell Material
- Paper
- Traction Material
- Paper
Dimensions
- Sheet Size
- 12 in x 23 1/2 in
- Length
- 13 in
- Width
- 12 in
- Sheet Width
- 12 in
- Sheet Length
- 24 in
Description
Disposable Towels, Sheet Size 12 x 24 In., Pack Count 150, Packs per Case 1, Material Hydroentangled Fiber, Ply 1, Package Type Dispenser Box, Color White, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.