Zoro Homepage

Coreless Tissue Dispenser

  • Mfr # 56748

  • Zoro # G7586135


product price: $90.55
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
(4) Rolls
Dispenser Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56748
Zoro #
G7586135
UPC #
10073310567485
Country of Origin
China

Dimensions

For Max. Roll Dia.
5 3/4 in
Depth
6-9/10"
Height
13.25
Width
11.75
Length
6.9
Dispenser Height
3.07 in
Dispenser Width
11.75 in
Dispenser Depth
3.39 in
Overall Length
15.125
Overall Height
8.125
Overall Width
12

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
(4) Rolls
Dispenser Material
Steel
Color
Silver
Product Series
Compact
For Use With
Mfr. No. 19371, 19372, 19374, 19375, 19376, 19378,
Sublease Requirement
Sublease Not Required
Series
Compact(R)
Includes
Key, Locks
Features
Automatic Drop Down to Provide Users With Continuous Service, Prevents Stub Roll Litter and Eliminates Theft
Weight
8
Compatible Mfg. Model Number
19371, 19372, 19374, 19375, 19376, 19378,
Toilet Paper Type
Coreless
Ligature Resistant
No
Finish
Unfinished
ADA Compliance
Yes
Dispenser Mounting
Wall
Warranty
10 yr
Dispenser Capacity
(4) Rolls

Description

Toilet Paper Dispenser, Coreless, Compact(R), Dispenser Capacity (4) Rolls, Vertical Quad Roll, Dispenser Material Steel, Finish Unfinished, Silver, Dispenser Depth 6 1/2 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 1/2 in, Dispenser Mounting Wall, Dispenser Width 6 in, Compatible Grainger Part Number 1FC17, 1LYJ5, 32GV94, 3APV7, 3APV8, 4TH42, Compatible Mfg. Model Number 19371, 19372, 1937300, 19374, 19375, 19378, Sublease Requirement Sublease Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.