Shop All Toilet Paper
Georgia-Pacific
Angel Soft Ultra Professional Series(R) Compact(R), Coreless, 2 Ply, 660 Sheets, White, 18 PK
Mfr # 19379
Zoro # G505386217
product price: $47.39
/pk 18, $2.63/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Coreless
- Product Series Angel Soft Ultra Professional Series(R) Compact(R)
- Compatible Mfg. Model Number 56744A, 56746A, 56747A, 56748, 56767A, 56782, 56783A, 56784A, 56788, 56790A, 56796A, 56797A, 56798
- Material Paper
- Roll Length 220 ft
Product Information
- Brand Georgia-Pacific
- MFR # 19379
- Zoro # G505386217
- UPC # 10073310193790
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 220 ft |
Length | 4 in |
Width | 3 3/4 in |
Sheet Size | 3 3/4 in x 4 in |
Core Dia. | 5/8 in |
Sheet Width | 3 3/4 in |
Sheet Length | 4 in |
Roll Dia. | 5 3/8 in |
Details
Description
Angel Soft Ultra Professional Series(R) Compact(R), Toilet Paper Roll, 2 Ply, Sheet Size 3 3/4 in x 4 in, 660, Roll Length 220 ft, Roll Dia. 5 3/8 in, Proprietary, 3 3/4 in Sheet Width, 4 in Sheet Length, 5/8 in Core Dia., White, Compatible Grainger Part Number 15F489, 15F490, 15F491, 1FC63, 1LYJ6, 1LYJ8, 32GV89, 32GV90, 32GV92, 3APV5, 4DJU4, 4DJU5, 4TH54, Compatible Mfg. Model Number 56744A, 56746A, 56747A, 56748, 56767A, 56782, 56783A, 56784A, 56788, 56790A, 56796A, 56797A, 56798, Coreless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB Brush Concrete Finish 24 Inch (11908)
- SPILHYDER Absorbent Roll, 64 gal, 32 in x 150 ft, Universal, Camouflage, Polypropylene (DS-93BX)
- HARPER Floor Squeegee, 24" (5324224P1)
- RUBBERMAID COMMERCIAL 1600 ml Foam Hand Soap Cartridge, 4 PK (FG750390)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 550 Sheets, White, 80 PK (19881/01)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo, 2 Ply, Continuous Sheets, White, 8 PK (13728)
- GEORGIA-PACIFIC Pacific Blue Ultra, Coreless, 2 Ply, 1700 Sheets, White, 24 PK (11728)
- GEORGIA-PACIFIC Compact, Coreless, 1 Ply, 3000 Sheets, White, 18 PK (19374)
- GEORGIA-PACIFIC Compact Toilet Paper, 2 Ply, 1,000 Sheets, 333 ft L, Coreless, 36 Pack (19375)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 400 Sheets, White, 60 PK (16560)
- PREFERENCE Bathroom Tissue, White, 80 PK (GPC1828001)
- Georgia-Pacific Toilet Paper