Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp, 10-3/5x5-2/5x11-3/10,

  • Mfr # GPC59009

  • Zoro # G801859231


product price: $24.39
/ea

Key Features

Dispenser Product Grouping
Jumbo Bath Tissue
Toilet Roll Type
Jumbo
Dispenser Configuration
Roll
Color
Smoke
Features
Lockable; Washable; Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC59009
Zoro #
G801859231
UPC #
73310590097
Country of Origin
Mexico

Dimensions

Depth
5.4"
Width
10.6"
Height
11.3"
Dispenser Depth
1.84 in
Dispenser Height
2 in
Dispenser Width
4.38 in
For Max. Roll Dia.
9 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Jumbo Bath Tissue
Toilet Roll Type
Jumbo
Dispenser Configuration
Roll
Color
Smoke
Features
Lockable; Washable; Durable
Material
Plastic
Capacity
1 x Roll
Type
Tissue Dispenser
Roll Capacity
Single Roll

Description

Durable, high-capacity bathroom tissue dispenser holds one roll of Georgia Pacific Jumbo Jr. tissue up to 9" in diameter - the equivalent length of 5.4 rolls of standard two-ply tissue. Covered, keylock design helps protect against waste and pilferage and makes refilling rolls quick and easy. High-impact plastic construction is durable and washable and stands up to most cleaning agents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.