Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser & Receptacle, Plastic, Smoke

  • Mfr # 59513

  • Zoro # G1241956


product price: $32.15
/ea

Key Features

Fold Type
Multifold
Capacity
400
Dispenser Material
Plastic
Dispenser Color
Translucent Smoke
Product Series
Safe-T-Gard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59513
Zoro #
G1241956
UPC #
10073310595136
Country of Origin
United States

Dimensions

Dispenser Height
11 in
Trash Container Depth
4 in
Trash Container Height
20 1/2 in
Dispenser Width
6.6 in
Dispenser Depth
4 in
Trash Container Width
7 3/8 in
Length
4
Height
11
Depth
4"
Overall Width
8.5
Width
6.6
Overall Height
4.5
Overall Length
6.875

Details

Item
Toilet Seat Cover Dispenser
Fold Type
Multifold
Capacity
400
Dispenser Material
Plastic
Dispenser Color
Translucent Smoke
Product Series
Safe-T-Gard
Compatible Mfg. Model Number
10440
Series
Safe-T-Gard(R)
Dispenser Capacity
400
Trash Container Capacity
2 gal
Dispenser Type
Door Tissue Dispenser and Receptacle
Trash Container Color
Smoke
Color
Translucent Smoke
Includes
Mounting Bracket
For Use With
Mfr. No. 10440
Material
Plastic
Trash Container Material
Plastic
Weight
3.76
Dispenser Operation
Pull
ADA Compliance
No
Dispenser Mounting
Wall
Ligature Resistant
No
Automatic/Manual
Manual
Dispenser Product Grouping
Door Tissue Dispenser and Receptacle

Description

Door Tissue Dispenser and Receptacle, Fold Type Multifold, Dispenser Capacity (400) Sheets, Smoke, Dispenser Height 11 in, Dispenser Width 6 1/2 in, Dispenser Depth 4 in, Dispenser Material Plastic, Trash Container Capacity 2 gal, Trash Container Height 20 1/2 in, Trash Container Width 7 3/8 in, Trash Container Depth 4 in, Trash Container Material Plastic, Trash Container Color Smoke, SAFE-T-GARD(R), ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.