
Dispenserosable Towel Combifold Cf/Mf, Smoke High Impact Plastic, Smoke
Mfr # 56640
Zoro # G0556398
product price: $42.49
/eaKey Features
Dispenser Operation
Dry Wipe Dispenser
Dispenser Material
Plastic
Color
Smoke
Dispenser Capacity
250 x Sheet
Category Type
Table Top Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56640
Zoro #
G0556398
UPC #
10073310566402
Country of Origin
Mexico
Dimensions
Dispenser Width
11.94 in
Dispenser Height
9.75 in
Width
11
Height
7
Length
4.375
Dispenser Depth
4.4 in
Overall Height
16.1
Overall Width
11.94
Overall Length
14.62
Details
Item
Dispn Towel Combifold Cf/Mf, Smoke
Dispenser Operation
Dry Wipe Dispenser
Dispenser Material
Plastic
Color
Smoke
Dispenser Capacity
250 x Sheet
Category Type
Table Top Dispenser
Material
Plastic
Features
Washable, Durable
Dispenser Mounting
Wall
Weight
9.18
Dispenser Color
Smoke
Description
Dispn Towel Combifold Cf/Mf, Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.