Dispn Tissue Safetgard Combo Brsh Stn
Mfr # 59502
Zoro # G0687158
product price: $44.19
/eaKey Features
Dispenser Operation
Dry Wipe Dispenser
Dispenser Material
Plastic
Color
Brushed Stainless
Width
6.6
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59502
Zoro #
G0687158
UPC #
10073310595020
Country of Origin
United States
Dimensions
Width
6.6
Height
11
Dispenser Height
4.5
Length
4
Dispenser Width
8.5
Overall Height
4.5
Overall Width
8.5
Details
Item
Dispn Tissue Safetgard Combo Brsh Stn
Dispenser Operation
Dry Wipe Dispenser
Dispenser Material
Plastic
Color
Brushed Stainless
Material
Plastic
Features
One-at-a time portion controlled dispensing reduces waste at the source and curbs excessive paper towel usage and floor litter
Dispenser Color
Brushed Stainless
Dispenser Mounting
Wall
Weight
3.76
Description
Facial Tissue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.