Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispn Tissue Safetgard Door Brsh Stn

  • Mfr # 59503

  • Zoro # G0687167


product price: $27.15
/ea

Key Features

Dispenser Operation
Wet Wipe Dispenser
Dispenser Material
Plastic
Color
Brushed Stainless
Width
11
Features
One-at-a time portion controlled dispensing reduces waste at the source and curbs excessive paper towel usage and floor litter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59503
Zoro #
G0687167
UPC #
10073310595037
Country of Origin
United States

Dimensions

Width
11
Height
6.5
Dispenser Height
11.75
Length
4
Dispenser Width
4.313
Overall Length
33.438
Overall Height
11.75
Overall Width
4.313

Details

Item
Dispn Tissue Safetgard Door Brsh Stn
Dispenser Operation
Wet Wipe Dispenser
Dispenser Material
Plastic
Color
Brushed Stainless
Features
One-at-a time portion controlled dispensing reduces waste at the source and curbs excessive paper towel usage and floor litter
Material
Plastic
Dispenser Color
Brushed Stainless
Dispenser Mounting
Wall
Weight
1.16

Description

Facial Tissue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.