Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispn Towel Rec Trash Recpt 12

  • Mfr # 59451

  • Zoro # G8588330


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
7 gal
Container Shape
Rectangular
Color
Stainless
Height
56 in
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59451
Zoro #
G8588330
UPC #
-
Country of Origin
United States

Dimensions

Height
56 in
Overall Width
17 in
Depth
8"

Details

Container Capacity
7 gal
Item
Indoor Metal Can
Container Shape
Rectangular
Color
Stainless
Lid Opening Mechanism
None
Material
Stainless Steel
Standards
ADA Compliant
For Use With
59466A
Includes
Opening for Paper Towel Dispenser
Finish
Smooth
Container Basic Material
Metal
Container Mounting Style
Wall-Mounted
Mobility
Stationary
Container Product Grouping
Trash Can
Number of Wheels
0
Lid Type
Open
Compatible Manufacturer Lid Part Number
59466A, 59537
Rigid Liner Material
Metal
Includes Wheels
Wheels Not Included
Includes Ashtray
Ashtray Not Included

Description

Trash Can, Rectangular, Open, 7 gal, Silver, Height 56 in, Width/Diameter 17 in, Depth 8 in, Metal, Stainless Steel, Smooth, Stationary, No Lid, Not Applicable, None, Wall-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.