Zoro Homepage

Dry Wipe, 1 Ply, 55 Sheets, No Roll, White

  • Mfr # 29506

  • Zoro # G9266838


product price: $93.19
/pk 24, $3.88/ea
Free Shipping & Returns

Key Features

Material
Airlaid
Color
White
Product Series
Pacific Blue Select
Sheet Size
13 in x 10 in
Number of Sheets
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29506
Zoro #
G9266838
UPC #
10073310295067
Country of Origin
United States

Dimensions

Sheet Size
13 in x 10 in
Sheet Width
10 in
Sheet Length
13 in
Roll Length
No Roll

Details

Item
Dry Wipe
Material
Airlaid
Color
White
Product Series
Pacific Blue Select
Number of Sheets
55
Ply
1
Lint Level
Standard
Minimum Cleanroom Standards
None
Wipe Type
Personal Care Wipe
Fold Type
Folded
Features
Disposable Hand Towel

Description

Dry Wipe, Wipe Type Personal Care Wipe, 1/4 Fold, Product Series Pacific Blue Select(TM), Wet Strength Level Excellent, White, Minimum Cleanroom Standards None, Airlaid, Lint Level Standard, Roll Length No Roll, Sheet Length 13 in, Sheet Width 10 in, Number of Sheets 55, Ply 1, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.