Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Wipe Roll, Center Pull, Wt, 29710, PK6

  • Mfr # 29710

  • Zoro # G4632732


product price: $99.99
/pk 6, $16.67/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Sheet Size
12 in x 8 7/64 in
Container Type
Centerpull Roll
Number of Sheets
135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29710
Zoro #
G4632732
UPC #
10073310297108
Country of Origin
United States

Dimensions

Sheet Size
12 in x 8 7/64 in
Roll Length
135 ft
Length
17.813 in
Width
12 in
Sheet Width
8 in
Sheet Length
12 in

Details

Item
Dry Wipe Roll
Material
Polypropylene
Color
White
Container Type
Centerpull Roll
Number of Sheets
135
Ply
1
Lint Level
Low Lint
Series
Dixie
Minimum Cleanroom Standards
None
For Use With Manufacturer Part No.
54026
Wipe Type
Bucket System Refill
Features
Quat Safe
Containers per UOM
6

Description

Dry Wipe Roll, Wipe Type Bucket System Refill, Centerpull Roll, Product Series Dixie(TM), Wet Strength Level Excellent, White, Minimum Cleanroom Standards None, Polypropylene, Lint Level Low Lint, Roll Length 135 ft, Sheet Length 12 in, Sheet Width 8 in, Number of Sheets 135, Ply 1, For Use With Grainger Item Number 55MY30, For Use With Manufacturer Part No. 54026, Primary Cleaning Application General Purpose Cleaning, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.